Beli Proximity Sensor Pneumatic Cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- OMRON Proximity Sensor E2EH for High Temperature and Cleaning ProcessesDeskripsi:Proximity sensor cleaning agent resistance and rust prevention performance optimized for the food and beverage industry. Ensures resistance to typical cleaning agents and disinfectants in the food industry. * The response frequency is an average value. As for the measurement conditions, the standard sensing object is used, the distance between the sensing objects is twice that of the standard sensing object, and the set distance is 1/2 of the sensing distance. * Do not bend the cord repeatedly in an environment of 100°C or higher.atribut:
- Current Consumption (mA): less than 10
- Ambient Humidity (% RH): Operating and storage: 35 to 95 each (no condensation)
- Case Material: Stainless steel (SUS316L)
- Head Shape: screw
- Included Accessories: Instruction manual
- Influence of Voltage (%): Within ± 10 of sensing distance at rated power supply voltage within ± 15 of rated power supply voltage
- Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
- Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
- Protection Class: IEC standard IP67
- OMRON Rectangular Standard Proximity SensorDeskripsi:Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPNatribut:
- Item Code: TLNN1251M
- Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
- Action Mode: NO (when approaching detection object)
- Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
- Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Connection Method: cord drawer type
- Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
- Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
- Detection Distance (mm): 10±10%
- Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
- Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
- Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
- Head Shape: corner
- Hysteresis (%): 15 or less of detection distance
- Indicator Light: Detection indicator light (red)
- Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
- Material (Detection Surface): Heat resistant ABS
- Operating Voltage Range (V) : DC10 to 30
- Output: DC 3-wire NPN
- Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
- Protection circuit: Reverse connection protection, surge absorption
- Protective Structure: IEC standard IP67
- Response Frequency (Hz): 500 (average value)
- Sensor Shape: square
- Setting Distance (mm) : 0-8
- Shape: □30
- Shield Shape: non-shielded
- Shock Durability (m/s²): 2
- Standard Detection Object (mm): Iron 40×40×1
- Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
- Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
- OMRON Smart Proximity SensorDeskripsi:Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- OMRON Amplifier Relay Proximity Sensor DC 2-Wire Type E2ECDeskripsi:Small shield type sensor head. Can be embedded in metal Robot code standard adoptionatribut:
- Protection Class: IEC standard IP67
- HANYOUNG NUX Proximity Sensoratribut:
- Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- GOTT Basic Pneumatic and Electro Pneumatic TrainerDeskripsi:Module Included :Service Unit, Air distributor, Single acting cylinder, Double acting cylinder, Pressure sequence valve , Time delay valve (N/C) ,Time delay valve (N/O), Pressure release valve , 3/2-WAY valve (N/C PUSH-BUTTON), 3/2-WAY valve select S/W, 5/2-WAY valve select S/W, 3/2-WAY L/S valve , 3/2-WAY directional L/S, One way flow control valve , Quick exhaust valve, Pressure gauge , 3/2-WAY valve air-act, spring-return, 3/2-WAY valve air-act, spring-return ,5/2-WAY valve air-act, spring-return, 5/2-WAY valve air-act, air-return, 4/2-WAY valve air-act, air-return, 4/3-WAY manual valve, Dual-Pressure (AND) valve , Shuttle (OR) valve , Counter, Plastic hose (1M) T-Joint, Hose cutter, 3/2-WAY solenoid valve(N/C) , 3/2-WAY solenoid valve(N/O), 5/2-WAY single solenoid valve, 5/2-WAY double solenoid valve, Pressure switch, Relay3-fold, Time relay, Counter, Push-button switch set, Inductive sensor , Capacitive sensor , Optical sensor, Electric proximity switch, Electric limit switch (left), Electric limit switch (right), Electric distributor, DC Power supply, Single Phase AC Power Supply, Emergency Switch, Mini Air Compressor, Conneting Lead, Safety Test Lead. Experiment Topics :Reversing circuit of Single Acting Cylinder, Single Acting Cylinder speed control circuit, Reversing circuit of Double Acting Cylinder, Double Acting Cylinder one−way speed governing circuit, Double Acting Cylinder bidirectional speed governing circuit, Quick Exhaust Valve application circuit, Double Acting Cylinder Synchronous action circuit, Multicylinder sequence action circuit, Relay Controlled Sequence action circuit, Interlocking Circuit, Pressure sequence valve control circuit, OR and AND gate shuttle valve application circuit, Secondary Pressure control circuit ,Delay Circuitatribut:
- Size: 150x150x50
- Material: Metal, Plastic
- Set Content: Manual Book , Model Answer, Teaching Manual
- FESTO Pneumatic profile cylinder DSBF series Bore: 100mm Stroke: 400mmDeskripsi:Festo DSBF series ISO double acting cylinders with self-adjusting air cushions at either end of the proximity sensor. Stroke 400 mm, piston diameter 100 mm. Piston rod thread: M20 x 1.5 Assembly position: any Maximum operating pressure =12 baratribut:
- AS ONE Part Number: 65-8004-20
- FESTO Pneumatic profile cylinder DSBF series Bore: 100mm Stroke: 250mmDeskripsi:Festo DSBF series ISO double acting cylinders feature adjustable air cushions at either end of the proximity sensor. Stroke is 250 mm, piston diameter is 100 mm. Piston rod thread: M20 x 1.5 Assembly position: any Maximum operating pressure =12 baratribut:
- AS ONE Part Number: 65-8015-87
Daftar Harga Proximity Sensor Pneumatic Cylinder Terbaru October 2026
| Autonics Proximity Sensors Inductive PS Series | Rp179.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp199.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp719.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas) | Rp2.699.900 |
| OMRON Proximity Sensor E2EH for High Temperature and Cleaning Processes | Rp2.199.900 |
| OMRON Rectangular Standard Proximity Sensor | Rp999.900 |
| OMRON Smart Proximity Sensor | Rp4.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/ddP102413481-11.jpg)

/pnP109732923-10.jpg)



/2zP108102107-1.jpg)




/hrP110051639-2.jpg)

/l2P108566758-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)